These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Relatively long center distances
Heavy load
Severe operating conditions
features
Long-lasting, heat-treated, solid rollers
Pins are fabricated from high grade steel, then heat-treated
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Package Type
10 Foot Box
Self-Lubricating
No
Chain Type
ANSI
Material
Carbon Steel
Link Plates Height
0.906 in
Chain Series
2080, 2082, 2088, 2089
Chain Pitch
2 in
Pin Diameter
0.312 in
Link Plates Thickness
0.156 in
Duty
Heavy Series
Rated Working Load
2400 lbs
Pin Material
Carbon Steel
Chain Construction
Cottered
Pin Overall Length
1.543 in
Side Bow
No
Roller Width
5/8 in
Chain No.
2080
No. of Strands Across
1
Pins & Rollers
Standard
Roller Dia.
5/8 in
Weight
1.668 LB
EAN or UPC
97039181459
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back