US Tsubaki Inc.
C2080H NT RIV
Double Pitch Riveted Neptune Heavy Conveyor Series Roller Chain
Item #102134292
- #2080 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel/w Rust Preventative Coating
applications
- Water
- Seawater
- Outdoor conditions
- Heavy load
- Severe operating conditions
features
- Superior rust resistance
- Innovative plating process maintains component hardness and strength
- Chromium-free and environmentally safe
- Thicker link plates for absorbing shock loads
| Link Plates Height | 0.906 in |
| Pin Overall Length | 1.543 in |
| Chain Type | ANSI |
| Side Bow | No |
| Pin Material | Carbon Steel |
| Rated Working Load | 2400 lbs |
| Chain No. | 2080 |
| Link Plates Thickness | 0.156 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Duty | Heavy Series |
| No. of Strands Across | 1 |
| Pin Diameter | 0.312 in |
| Roller Width | 5/8 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Self-Lubricating | Yes |
| Chain Pitch | 2 in |
| Package Type | 10 Foot Box |
| Roller Dia. | 5/8 in |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Weight | 1.64 LB |
| EAN or UPC | 97039268228 |
