- #2080
- 1 Strand
- Standard Roller Link
- Heavy Series
- 2 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Roller Dia. | 5/8 in |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Diameter | 0.312 in |
| Link Type | Standard |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Pin Overall Length | 1.543 in |
| Chain Pitch | 2 in |
| Chain No. | 2080 |
| Chain Series | 2080, 2082, 2088, 2089 |
| No. of Strands Across | 1 |
| Link Plates Height | 0.906 in |
| Link Plates Thickness | 0.156 in |
| Type | Roller Link |
| Roller Width | 5/8 in |
| Duty | Heavy Series |
| Rated Working Load | 2400 lbs |
| Weight | 0.23 LB |
| EAN or UPC | 97039181497 |

