- Guide Rail
- Aluminum Sheath
- 9.860" L x 6.100" H
- 0.88" Top Width
| Sheath Material | Aluminum |
| Length | 9.860 in |
| Type | Guide Rail |
| Insert Material | Plastic |
| Height | 6.100 in |
| Top Width | 0.88 in |
| Weight | 25.0 LB |
| EAN or UPC | 97039895707 |
| Sheath Material | Aluminum |
| Length | 9.860 in |
| Type | Guide Rail |
| Insert Material | Plastic |
| Height | 6.100 in |
| Top Width | 0.88 in |
| Weight | 25.0 LB |
| EAN or UPC | 97039895707 |