- Guide Rail
- Aluminum Sheath
- 9.860" L x 4.920" H
- 3.94" Top Width
| Sheath Material | Aluminum |
| Height | 4.920 in |
| Type | Guide Rail |
| Top Width | 3.94 in |
| Length | 9.860 in |
| Weight | 66.0 LB |
| EAN or UPC | 97039163578 |
| Sheath Material | Aluminum |
| Height | 4.920 in |
| Type | Guide Rail |
| Top Width | 3.94 in |
| Length | 9.860 in |
| Weight | 66.0 LB |
| EAN or UPC | 97039163578 |