- Return Guide
- Plastic
- 0.350" Groove Width
- 2.240" L x 1.340" W x 2.240" H
| Height | 3.030 in |
| Material | Plastic |
| Width | 2.760 in |
| Length | 3.030 in |
| Mounting Hole Size (Text) | M8 |
| Weight | 0.7 LB |
| EAN or UPC | 97039163530 |
| Height | 3.030 in |
| Material | Plastic |
| Width | 2.760 in |
| Length | 3.030 in |
| Mounting Hole Size (Text) | M8 |
| Weight | 0.7 LB |
| EAN or UPC | 97039163530 |