- #2100
- 1 Strand
- Cotter Pin Offset (Half) Link
- Heavy Series
- 2 1/2 in Pitch
features
- Heat-treated, high strength construction
| Type | Offset (Half) Link |
| Link Plates Height | 1.15 in |
| Duty | Heavy Series |
| Pin Diameter | 3/8 in |
| Chain Pitch | 2 1/2 in |
| Pin Overall Length | 1.81 in |
| Roller Width | 3/4 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Rated Working Load | 3,840 lb |
| Chain Type | ANSI |
| Chain No. | 2100 |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Series | 2100, 2102 |
| Link Type | Cotter Pin |
| Pin Material | Carbon Steel |
| Roller Dia. | 3/4 in |
| Link Plates Thickness | 0.187 in |
| Weight | 0.52 LB |
| EAN or UPC | 97039181565 |

