These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Relatively long center distances
Heavy load
Severe operating conditions
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Average Tensile Strength
24300 lb
Pin Diameter
3/8 in
Chain Series
2100, 2102
Chain Construction
Riveted
Maximum Allowable Load
3840 lb
Roller Width
3/4 in
Side Bow
No
Roller Dia.
3/4 in
Material
Carbon Steel
Chain No.
2100
Chain Type
Standard Roller
Number of Links per 10 ft
48
Pin Overall Length
1.81 in
Pins & Rollers
Standard
Link Plates Height
1.15 in
Width Between Roller Link Plates
0.75 in
Self-Lubricating
No
Package Type
10 Foot Box
Rated Working Load
3,840 lb
No. of Strands Across
1
Link Plates Thickness
0.187 in
Duty
Heavy Series
Pitch
2.5 in
Chain Pitch
2 1/2 in
Pin Material
Carbon Steel
Sidebar Type
Heavy Side Plates
Weight
2.566 LB
EAN or UPC
97039181534
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back