- #2120
- 1 Strand
- Cotter Pin Connecting (Master) Link
- Heavy Series
- 3 in Pitch
features
- Heat-treated, high strength construction
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Link Type | Cotter Pin |
| Chain No. | 2120 |
| Chain Pitch | 3 in |
| Rated Working Load | 5,380 lb |
| Roller Width | 1 in |
| Pin Overall Length | 2.24 in |
| Chain Series | 2120, 2122 |
| Link Plates Height | 1.37 in |
| Material | Carbon Steel |
| Roller Dia. | 7/8 in |
| Pin Material | Carbon Steel |
| Duty | Heavy Series |
| Pin Diameter | 0.437 in |
| Link Plates Thickness | 0.219 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 0.95 LB |
| EAN or UPC | 97039181626 |

