These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Relatively long center distances
Heavy load
Severe operating conditions
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Chain Construction
Cottered
Pin Diameter
0.437 in
Side Bow
No
Chain Series
2120, 2122
Pins & Rollers
Standard
Link Plates Thickness
0.219 in
Chain Pitch
3 in
Chain Type
ANSI
Package Type
10 Foot Box
Roller Dia.
7/8 in
No. of Strands Across
1
Roller Width
1 in
Chain No.
2120
Self-Lubricating
No
Material
Carbon Steel
Rated Working Load
5,380 lb
Duty
Heavy Series
Link Plates Height
1.37 in
Pin Material
Carbon Steel
Pin Overall Length
2.24 in
Weight
3.596 LB
EAN or UPC
97039181619
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back