These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Heavy load
Severe operating conditions
Low speed
Relatively long center distances
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Package Type
10 Foot Box
Pin Material
Carbon Steel
Maximum Allowable Load
5380 lb
Side Bow
No
Self-Lubricating
No
Chain No.
2120
Link Plates Thickness
0.219 in
Chain Pitch
3 in
Pin Diameter
0.437 in
Link Plates Height
1.37 in
Average Tensile Strength
34000 lb
No. of Strands Across
1
Chain Series
2120, 2122
Pins & Rollers
Standard
Chain Type
Standard Roller
Roller Width
1 in
Rated Working Load
5,380 lb
Chain Construction
Riveted
Roller Dia.
7/8 in
Pin Overall Length
2.24 in
Number of Links per 10 ft
40
Width Between Roller Link Plates
1 in
Duty
Heavy Series
Pitch
3 in
Material
Carbon Steel
Sidebar Type
Heavy Side Plates
Weight
3.596 LB
EAN or UPC
97039181602
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back