- Chain Vise
- 3.70" to 4.53" Jaw Opening
- 3.940" L x 2.560" H
| Length | 3.940 in |
| Jaw Opening [Max] | 4.53 in |
| Height | 2.560 in |
| Jaw Opening [Min] | 3.70 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039212948 |
| Length | 3.940 in |
| Jaw Opening [Max] | 4.53 in |
| Height | 2.560 in |
| Jaw Opening [Min] | 3.70 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039212948 |