- Chain Vise
- 4.72" to 5.94" Jaw Opening
- 7.090" L x 4.330" H
| Jaw Opening [Max] | 5.94 in |
| Height | 4.330 in |
| Jaw Opening [Min] | 4.72 in |
| Length | 7.090 in |
| Weight | 8.3 LB |
| EAN or UPC | 97039212955 |
| Jaw Opening [Max] | 5.94 in |
| Height | 4.330 in |
| Jaw Opening [Min] | 4.72 in |
| Length | 7.090 in |
| Weight | 8.3 LB |
| EAN or UPC | 97039212955 |