- Chain Vise
- 7.09" to 8.66" Jaw Opening
- 7.870" L x 6.690" H
| Jaw Opening [Min] | 7.09 in |
| Length | 7.870 in |
| Jaw Opening [Max] | 8.66 in |
| Height | 6.690 in |
| Weight | 30.0 LB |
| EAN or UPC | 97039212962 |
| Jaw Opening [Min] | 7.09 in |
| Length | 7.870 in |
| Jaw Opening [Max] | 8.66 in |
| Height | 6.690 in |
| Weight | 30.0 LB |
| EAN or UPC | 97039212962 |