- Multiple Strand Sprockets
- 100-2 Chain Number
- 11 Number of Teeth
- 5.0100" O.D.
- 4.438" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 100-2 |
| Bore Range | 1 in |
| Outside Dia. | 5.01 in |
| Width Across Teeth | 2.077 in |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Pitch Diameter | 4.438 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Hub Projection | 0.798 in |
| Tooth Width | 0.692 in |
| No. of Teeth | 11 |
| Length Through Bore | 2.875 in |
| Chain Pitch | 1.250 in |
| Hub Dia. | 3 1/8 in |
| No. of Strands Across | 2 |
| Weight | 7.8 LB |
| EAN or UPC | 97039366405 |

