- Multiple Strand Sprockets
- 100-2 Chain Number
- 23 Number of Teeth
- 9.8400" O.D.
- 9.180" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Bore Range | 1.25 in |
| No. of Teeth | 23 |
| Length Through Bore | 3.375 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 9.84 in |
| Tooth Width | 0.692 in |
| Sprocket Style | B |
| Width Across Teeth | 2.077 in |
| Hub Projection | 1.298 in |
| Pitch Diameter | 9.18 in |
| Bore Type | Minimum Plain Bore |
| Chain No. | 100-2 |
| No. of Strands Across | 2 |
| Chain Pitch | 1.250 in |
| Hub Dia. | 5 1/2 in |
| Weight | 40.3 LB |
| EAN or UPC | 97039589712 |

