- Multiple Strand Sprockets
- 120-2 Chain Number
- 11 Number of Teeth
- 6.0100" O.D.
- 5.325" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 120-2 |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 3.75 in |
| Pitch Diameter | 5.796 in |
| Inch/Metric | Inch |
| Bore Range | 1.5 in |
| Tooth Width | 0.894 in |
| Hub Projection | 1.067 in |
| Sprocket Style | B |
| Chain Pitch | 1.500 in |
| No. of Teeth | 12 |
| Material | Carbon Steel |
| Width Across Teeth | 2.683 in |
| No. of Strands Across | 2 |
| Outside Dia. | 6.5 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4.063 in |
| Weight | 17.2 LB |
| EAN or UPC | 97039366580 |

