- Multiple Strand Sprockets
- 120-2 Chain Number
- 12 Number of Teeth
- 6 1/2" O.D.
- 5.796" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 6.99 in |
| Tooth Width | 0.894 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Hub Dia. | 4 1/2 in |
| Length Through Bore | 3.75 in |
| Width Across Teeth | 2.683 in |
| No. of Teeth | 13 |
| Bore Range | 1.5 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.500 in |
| Pitch Diameter | 6.269 in |
| Chain No. | 120-2 |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Hub Projection | 1.067 in |
| Weight | 21.0 LB |
| EAN or UPC | 97039366597 |

