- Multiple Strand Sprockets
- 120-2 Chain Number
- 15 Number of Teeth
- 7.9600" O.D.
- 7.215" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 3.75 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| No. of Strands Across | 2 |
| Outside Dia. | 8.44 in |
| Pitch Diameter | 7.689 in |
| Width Across Teeth | 2.683 in |
| Chain No. | 120-2 |
| Hub Dia. | 5 1/4 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain Pitch | 1.500 in |
| Hub Projection | 1.067 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 16 |
| Tooth Width | 0.894 in |
| Bore Range | 1.5 in |
| Weight | 31.6 LB |
| EAN or UPC | 97039366627 |

