- Multiple Strand Sprockets
- 120-2 Chain Number
- 21 Number of Teeth
- 10.8500" O.D.
- 10.065" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 11.33 in |
| No. of Teeth | 22 |
| Length Through Bore | 4 in |
| Pitch Diameter | 10.541 in |
| Hub Dia. | 5 3/4 in |
| Width Across Teeth | 2.683 in |
| Tooth Width | 0.894 in |
| Inch/Metric | Inch |
| Bore Range | 1.5 in |
| Hub Projection | 1.317 in |
| Chain No. | 120-2 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.500 in |
| Weight | 60.9 LB |
| EAN or UPC | 97039589323 |

