- Multiple Strand Sprockets
- 120-2 Chain Number
- 22 Number of Teeth
- 11.3300" O.D.
- 10.541" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1.5 in |
| Outside Dia. | 11.81 in |
| Tooth Width | 0.894 in |
| No. of Strands Across | 2 |
| Hub Projection | 1.317 in |
| Chain Pitch | 1.500 in |
| Material | Carbon Steel |
| Hub Dia. | 6 1/2 in |
| No. of Teeth | 23 |
| Chain No. | 120-2 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Length Through Bore | 4 in |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 2.683 in |
| Pitch Diameter | 11.016 in |
| Weight | 71.3 LB |
| EAN or UPC | 97039589330 |

