- Multiple Strand Sprockets
- 120-2 Chain Number
- 24 Number of Teeth
- 12.2900" O.D.
- 11.492" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Width Across Teeth | 2.683 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Pitch Diameter | 11.969 in |
| Tooth Width | 0.894 in |
| Outside Dia. | 12.77 in |
| Chain No. | 120-2 |
| Hub Projection | 1.317 in |
| Hub Dia. | 6 1/2 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 4 in |
| Material | Carbon Steel |
| No. of Teeth | 25 |
| Chain Pitch | 1.500 in |
| Bore Range | 1.5 in |
| Weight | 83.4 LB |
| EAN or UPC | 97039589347 |

