- Multiple Strand Sprockets
- 140-2 Chain Size
- 13 Teeth
- 1 5/8" Bore Size
- 8.1500" Outside Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1.625 in |
| Hub Projection | 0.932 in |
| Length Through Bore | 3.75 in |
| Inch/Metric | Inch |
| No. of Teeth | 13 |
| Hub Dia. | 5 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.894 in |
| Pitch Diameter | 7.313 in |
| Chain No. | 140-2 |
| Width Across Teeth | 2.818 in |
| No. of Strands Across | 2 |
| Outside Dia. | 8.15 in |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.750 in |
| Material | Carbon Steel |
| Weight | 29.5 LB |
| EAN or UPC | 97039366733 |

