- Multiple Strand Sprockets
- 140-2 Chain Size
- 22 Teeth
- 1 3/4" Bore Size
- 13.2200" Outside Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 12.297 in |
| No. of Strands Across | 2 |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Hub Projection | 1.182 in |
| Width Across Teeth | 2.818 in |
| Sprocket Style | B |
| No. of Teeth | 22 |
| Bore Range | 1.75 in |
| Length Through Bore | 4 in |
| Material | Carbon Steel |
| Hub Dia. | 7 in |
| Chain No. | 140-2 |
| Chain Pitch | 1.750 in |
| Outside Dia. | 13.22 in |
| Tooth Width | 0.894 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 93.7 LB |
| EAN or UPC | 97039589378 |

