- 200 Chain, 12 Tooth, B Style Minimum Bore Sprocket, 2 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 2.500 in |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 12 |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Chain No. | 200 |
| Weight | 75.2 LB |
| EAN or UPC | 97039589507 |

