- 200 Chain, 17 Tooth, B Style Minimum Bore Sprocket, 2 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 200 |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Chain Pitch | 2.500 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 17 |
| Material | Steel |
| Sprocket Style | B |
| Weight | 168.1 LB |
| EAN or UPC | 97039589583 |

