- Multiple Strand Sprockets
- 35-2 Chain Number
- 42 Number of Teeth
- 5.2300" O.D.
- 5.018" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Outside Dia. | 5.23 in |
| Tooth Width | 0.162 in |
| Hub Projection | 0.814 in |
| Width Across Teeth | 0.561 in |
| Sprocket Style | B |
| Bore Range | 0.75 in |
| Hub Dia. | 2 1/2 in |
| Chain No. | 35-2 |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 5.018 in |
| Chain Pitch | 0.375 in |
| Length Through Bore | 1.375 in |
| No. of Teeth | 42 |
| Weight | 4.3 LB |
| EAN or UPC | 97039364234 |

