US Tsubaki Inc.
D35BTL32 1610
Double Strand Sprocket; 35-2 Chain Size; 32 Teeth; Requires 1610 Taper Lock Bushing
Item #105089180
- Double Strand Sprocket
- 35-2 Chain Size
- 32 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 4.032 in |
| No. of Teeth | 32 |
| Pitch Diameter | 3.826 in |
| Sprocket Style | B |
| Bushing Series | 1610 |
| No. of Strands Across | 2 |
| Chain No. | 35-2 |
| Bushing Type | Taper Lock |
| Pitch Dia. | 3.826 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.375 in |
| Type | B |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 2.0 LB |
| EAN or UPC | 97039363961 |
