US Tsubaki Inc.
D40ATB15H
Double Strand Sprocket; 40-2 Chain Size; 15 Teeth; Requires 1008 Taper Lock Bushing
Item #101626832
- Double Strand Sprocket
- 40-2 Chain Size
- 15 Teeth
- Requires Taper Lock 1008 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 2.652 in |
| Chain Pitch | 0.500 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Max] | 1 in |
| No. of Strands Across | 2 |
| Hub Dia. | 1.266 in |
| Bushing Bore [Min] | 0.5 in |
| Sprocket Style | A |
| Type | A |
| Bushing Type | Taper Lock |
| Pitch Dia. | 2.405 in |
| Length Through Bore | 0.875 in |
| Bushing Series | 1008 |
| Tooth Width | 0.275 in |
| Chain No. | 40-2 |
| No. of Teeth | 15 |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2.405 in |
| Weight | 0.5 LB |
| EAN or UPC | 97039364333 |
