- Multiple Strand Sprockets
- 40-2 Chain Number
- 40 Number of Teeth
- 6.6500" O.D.
- 6.373" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 0.909 in |
| Outside Dia. | 6.65 in |
| Width Across Teeth | 0.841 in |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.500 in |
| Material | Carbon Steel |
| No. of Strands Across | 2 |
| Pitch Diameter | 6.373 in |
| Length Through Bore | 1.75 in |
| Tooth Width | 0.275 in |
| No. of Teeth | 40 |
| Hub Dia. | 3 3/4 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.938 in |
| Inch/Metric | Inch |
| Chain No. | 40-2 |
| Sprocket Style | B |
| Weight | 10.8 LB |
| EAN or UPC | 97039364739 |

