US Tsubaki Inc.
D40BTB20H
Double Strand Sprocket; 40-2 Chain Size; 20 Teeth; Requires 1610 Taper Lock Bushing
Item #101657086
- Double Strand Sprocket
- 40-2 Chain Size
- 20 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 40-2 |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Type | B |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.625 in |
| Chain Pitch | 0.500 in |
| Material | Steel |
| Sprocket Style | B |
| Tooth Width | 0.284 in |
| Outside Dia. | 3.457 in |
| Bushing Series | 1610 |
| Pitch Diameter | 3.196 in |
| Bushing Type | Taper Lock |
| Pitch Dia. | 3.196 in |
| Length Through Bore | 1 in |
| No. of Teeth | 20 |
| Hub Dia. | 2 5/8 in |
| Bushing Bore [Max] | 1.625 in |
| Weight | 0.9 LB |
| EAN or UPC | 97039364388 |
