US Tsubaki Inc.
D40BTB36
Double Strand Sprocket; 40-2 Chain Size; 36 Teeth; Requires 2012 Taper Lock Bushing
Item #101640602
- Double Strand Sprocket
- 40-2 Chain Size
- 36 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 6.015 in |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Pitch Diameter | 5.737 in |
| Length Through Bore | 1.25 in |
| Bushing Type | Taper Lock |
| Hub Dia. | 5.156 in |
| Inch/Metric | Inch |
| Bore Range | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2 in |
| Bushing Series | 2012 |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40-2 |
| No. of Teeth | 36 |
| Pitch Dia. | 5.737 in |
| Material | Steel |
| Tooth Width | 0.284 in |
| Weight | 5.9 LB |
| EAN or UPC | 97039364432 |
