US Tsubaki Inc.
D40CTB42
Double Strand Sprocket; 40-2 Chain Size; 42 Teeth; Requires 2517 Taper Lock Bushing
Item #101657087
- Double Strand Sprocket
- 40-2 Chain Size
- 42 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Bore Range | 2.5 in |
| No. of Teeth | 42 |
| Tooth Width | 0.275 in |
| No. of Strands Across | 2 |
| Chain No. | 40-2 |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Bushing Series | 2517 |
| Chain Pitch | 0.500 in |
| Hub Dia. | 4 1/4 in |
| Type | C |
| Bushing Bore [Max] | 2.5 in |
| Material | Steel |
| Pitch Diameter | 6.691 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 6.972 in |
| Pitch Dia. | 6.691 in |
| Length Through Bore | 1.75 in |
| Bushing Bore [Min] | 0.5 in |
| Weight | 7.0 LB |
| EAN or UPC | 97039364456 |
