US Tsubaki Inc.
D40CTL95 2517
Double Strand Sprocket; 40-2 Chain Size; 95 Teeth; Requires 2517 Taper Lock Bushing
Item #105102406
- Double Strand Sprocket
- 40-2 Chain Size
- 95 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 95 |
| Chain Pitch | 0.500 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Series | 2517 |
| No. of Strands Across | 2 |
| Bushing Type | Taper Lock |
| Chain No. | 40-2 |
| Type | C |
| Sprocket Style | C |
| Weight | 40.7 LB |
| EAN or UPC | 97039364524 |
