US Tsubaki Inc.
D50ATB17H
Double Strand Sprocket; 50-2 Chain Size; 17 Teeth; Requires 1610 Taper Lock Bushing
Item #101628204
- Double Strand Sprocket
- 50-2 Chain Size
- 17 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 3.719 in |
| Pitch Diameter | 3.41 in |
| Pitch Dia. | 3.41 in |
| Chain No. | 50-2 |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.332 in |
| Length Through Bore | 1 in |
| Bushing Bore [Min] | 0.5 in |
| Type | A |
| Bore Range | 1.625 in |
| No. of Teeth | 17 |
| Bushing Series | 1610 |
| Chain Pitch | 0.625 in |
| Material | Steel |
| No. of Strands Across | 2 |
| Bushing Bore [Max] | 1.625 in |
| Weight | 1.1 LB |
| EAN or UPC | 97039364876 |
