- Multiple Strand Sprockets
- 50-2 Chain Number
- 36 Number of Teeth
- 7.5200" O.D.
- 7.171" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Bore Range | 1.188 in |
| Width Across Teeth | 1.045 in |
| Tooth Width | 0.332 in |
| Sprocket Style | B |
| Length Through Bore | 2.125 in |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| No. of Teeth | 36 |
| Outside Dia. | 7.52 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 1.08 in |
| Pitch Diameter | 7.171 in |
| Chain No. | 50-2 |
| Hub Dia. | 4 in |
| Chain Pitch | 0.625 in |
| Weight | 16.0 LB |
| EAN or UPC | 97039365279 |

