- Multiple Strand Sprockets
- 50-2 Chain Number
- 48 Number of Teeth
- 9.9100" O.D.
- 9.556" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bore Range | 1.188 in |
| Tooth Width | 0.332 in |
| Hub Projection | 1.33 in |
| Pitch Diameter | 9.556 in |
| Material | Carbon Steel |
| Width Across Teeth | 1.045 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 9.91 in |
| Chain Pitch | 0.625 in |
| Chain No. | 50-2 |
| Length Through Bore | 2.375 in |
| No. of Teeth | 48 |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Weight | 25.5 LB |
| EAN or UPC | 97039365323 |

