US Tsubaki Inc.
D50BTB25H
Double Strand Sprocket; 50-2 Chain Size; 25 Teeth; Requires 2012 Taper Lock Bushing
Item #101635131
- Double Strand Sprocket
- 50-2 Chain Size
- 25 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 5.322 in |
| Bushing Bore [Min] | 0.5 in |
| Pitch Diameter | 4.987 in |
| Bore Range | 2 in |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Type | B |
| No. of Teeth | 25 |
| Tooth Width | 0.332 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 50-2 |
| Pitch Dia. | 4.987 in |
| Bushing Bore [Max] | 2 in |
| Hub Dia. | 4.281 in |
| Bushing Type | Taper Lock |
| Bushing Series | 2012 |
| Weight | 3.8 LB |
| EAN or UPC | 97039364937 |
