US Tsubaki Inc.
D60ATB19H
Double Strand Sprocket; 60-2 Chain Size; 19 Teeth; Requires 2012 Taper Lock Bushing
Item #101659683
- Double Strand Sprocket
- 60-2 Chain Size
- 19 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 2012 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Pitch Dia. | 4.557 in |
| No. of Strands Across | 2 |
| No. of Teeth | 19 |
| Chain No. | 60-2 |
| Length Through Bore | 1.25 in |
| Inch/Metric | Inch |
| Outside Dia. | 4.945 in |
| Type | A |
| Tooth Width | 0.444 in |
| Pitch Diameter | 4.557 in |
| Bushing Bore [Max] | 2 in |
| Bore Range | 2 in |
| Sprocket Style | A |
| Chain Pitch | 0.750 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taper Lock |
| Weight | 3.5 LB |
| EAN or UPC | 97039365477 |
