- Multiple Strand Sprockets
- 60-2 Chain Number
- 21 Number of Teeth
- 5.4300" O.D.
- 5.033" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Type | Minimum Plain Bore |
| Tooth Width | 0.444 in |
| Chain Pitch | 0.750 in |
| Width Across Teeth | 1.341 in |
| Length Through Bore | 2.125 in |
| Chain No. | 60-2 |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bore Range | 1 in |
| Hub Dia. | 4 1/8 in |
| No. of Teeth | 21 |
| Outside Dia. | 5.43 in |
| Hub Projection | 0.784 in |
| Pitch Diameter | 5.033 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Weight | 8.9 LB |
| EAN or UPC | 97039365736 |

