- Multiple Strand Sprockets
- 60-2 Chain Number
- 36 Number of Teeth
- 9.0200" O.D.
- 8.606" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| Pitch Diameter | 8.606 in |
| Width Across Teeth | 1.341 in |
| Chain No. | 60-2 |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.25 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Outside Dia. | 9.02 in |
| Hub Projection | 1.034 in |
| Tooth Width | 0.444 in |
| Length Through Bore | 2.375 in |
| No. of Teeth | 36 |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Hub Dia. | 4 1/2 in |
| Weight | 27.9 LB |
| EAN or UPC | 97039365828 |

