- Multiple Strand Sprockets
- 60-2 Chain Number
- 45 Number of Teeth
- 11.1800" O.D.
- 10.752" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 3/4 in |
| Width Across Teeth | 1.341 in |
| No. of Teeth | 45 |
| Chain No. | 60-2 |
| Tooth Width | 0.444 in |
| Pitch Diameter | 10.752 in |
| No. of Strands Across | 2 |
| Bore Type | Minimum Plain Bore |
| Material | Carbon Steel |
| Length Through Bore | 2.75 in |
| Outside Dia. | 11.18 in |
| Hub Projection | 1.409 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bore Range | 1.25 in |
| Chain Pitch | 0.750 in |
| Weight | 38.0 LB |
| EAN or UPC | 97039365873 |

