US Tsubaki Inc.
D60BTB13H
Double Strand Sprocket; 60-2 Chain Size; 13 Teeth; Requires 1215 Taper Lock Bushing
Item #101642896
- Double Strand Sprocket
- 60-2 Chain Size
- 13 Teeth
- Requires Taper Lock 1215 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 60-2 |
| Material | Steel |
| Length Through Bore | 1.5 in |
| Bushing Series | 1215 |
| No. of Teeth | 13 |
| Hub Dia. | 2 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.750 in |
| Bushing Type | Taper Lock |
| Sprocket Style | B |
| Outside Dia. | 3.493 in |
| Type | B |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Pitch Diameter | 3.134 in |
| Bushing Bore [Min] | 0.5 in |
| Pitch Dia. | 3.134 in |
| Bore Range | 1.25 in |
| Tooth Width | 0.444 in |
| Bushing Bore [Max] | 1.25 in |
| Weight | 1.6 LB |
| EAN or UPC | 97039365408 |
