US Tsubaki Inc.
D60BTB15H
Double Strand Sprocket; 60-2 Chain Size; 15 Teeth; Requires 1615 Taper Lock Bushing
Item #101642728
- Double Strand Sprocket
- 60-2 Chain Size
- 15 Teeth
- Requires Taper Lock 1615 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 60-2 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 3.979 in |
| Pitch Diameter | 3.607 in |
| Material | Steel |
| No. of Strands Across | 2 |
| Pitch Dia. | 3.607 in |
| Hub Dia. | 2.813 in |
| Bushing Bore [Max] | 1.625 in |
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| Length Through Bore | 1.5 in |
| No. of Teeth | 15 |
| Bore Range | 1.625 in |
| Type | B |
| Inch/Metric | Inch |
| Tooth Width | 0.444 in |
| Bushing Series | 1615 |
| Bushing Type | Taper Lock |
| Weight | 1.8 LB |
| EAN or UPC | 97039365422 |
