US Tsubaki Inc.
D60BTB21H
Double Strand Sprocket; 60-2 Chain Size; 21 Teeth; Requires 2517 Taper Lock Bushing
Item #101630975
- Double Strand Sprocket
- 60-2 Chain Size
- 21 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Outside Dia. | 5.426 in |
| Bushing Series | 2517 |
| Material | Steel |
| Bushing Type | Taper Lock |
| Type | B |
| Bushing Bore [Min] | 0.5 in |
| Tooth Width | 0.444 in |
| Chain No. | 60-2 |
| Pitch Dia. | 5.032 in |
| Chain Pitch | 0.750 in |
| Bore Range | 2.5 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 21 |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Hub Dia. | 4.188 in |
| Bushing Bore [Max] | 2.5 in |
| Pitch Diameter | 5.032 in |
| Length Through Bore | 1.75 in |
| Weight | 5.0 LB |
| EAN or UPC | 97039365491 |
