US Tsubaki Inc.
D60BTL22H2517
Double Strand Sprocket; 60-2 Chain Size; 22 Teeth; Requires 2517 Taper Lock Bushing
Item #105061414
- Double Strand Sprocket
- 60-2 Chain Size
- 22 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Chain No. | 60-2 |
| Type | B |
| Pitch Diameter | 5.27 in |
| No. of Teeth | 22 |
| Inch/Metric | Inch |
| Bushing Series | 2517 |
| Material | Steel |
| Bushing Type | Taper Lock |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.666 in |
| Sprocket Style | B |
| Chain Pitch | 0.750 in |
| Pitch Dia. | 5.27 in |
| Weight | 4.52 LB |
