US Tsubaki Inc.
D60CTL76 3020
Double Strand Sprocket; 60-2 Chain Size; 76 Teeth; Requires 3020 Taper Lock Bushing
Item #105105582
- Double Strand Sprocket
- 60-2 Chain Size
- 76 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| Bushing Type | Taper Lock |
| Type | C1 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 3020 |
| Material | Steel |
| Chain No. | 60-2 |
| No. of Teeth | 76 |
| Weight | 90.0 LB |
| EAN or UPC | 97039365606 |
