US Tsubaki Inc.
D80ATB16H
Double Strand Sprocket; 80-2 Chain Size; 16 Teeth; Requires 2517 Taper Lock Bushing
Item #101627996
- Double Strand Sprocket
- 80-2 Chain Size
- 16 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 5.126 in |
| Material | Steel |
| No. of Teeth | 16 |
| Tooth Width | 0.557 in |
| Pitch Dia. | 5.126 in |
| Chain Pitch | 1.000 in |
| Bushing Series | 2517 |
| Outside Dia. | 5.627 in |
| Sprocket Style | A |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 2.5 in |
| Bore Range | 2.5 in |
| Type | A |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | Taper Lock |
| No. of Strands Across | 2 |
| Length Through Bore | 1.75 in |
| Chain No. | 80-2 |
| Hub Dia. | 3 1/8 in |
| Weight | 3.8 LB |
| EAN or UPC | 97039365989 |
