- Multiple Strand Sprockets
- 80-2 Chain Number
- 10 Number of Teeth
- 3.6800" O.D.
- 3.236" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| Bore Range | 1 in |
| Hub Projection | 1.04 in |
| Length Through Bore | 2.75 in |
| Tooth Width | 0.557 in |
| Inch/Metric | Inch |
| No. of Teeth | 10 |
| Sprocket Style | B |
| Material | Carbon Steel |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 2.563 in |
| Pitch Diameter | 3.236 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 1.71 in |
| Chain No. | 80-2 |
| No. of Strands Across | 2 |
| Outside Dia. | 3.68 in |
| Weight | 3.5 LB |
| EAN or UPC | 97039366153 |

