- Multiple Strand Sprockets
- 80-2 Chain Number
- 15 Number of Teeth
- 5.3000" O.D.
- 4.810" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bore Range | 1 in |
| Hub Projection | 0.79 in |
| Length Through Bore | 2.5 in |
| No. of Teeth | 15 |
| Outside Dia. | 5.3 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 1.71 in |
| Chain Pitch | 1.000 in |
| Hub Dia. | 3.797 in |
| Chain No. | 80-2 |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Material | Carbon Steel |
| Pitch Diameter | 4.81 in |
| Tooth Width | 0.557 in |
| Bore Type | Minimum Plain Bore |
| Weight | 8.7 LB |
| EAN or UPC | 97039366207 |

